- 135 mm ID, 165 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 135 mm |
| Outside Dia. | 165 mm |
| Use w/ Bearing | 53222 |
| Use With | 53200 Series |
| Weight | 1.371 LB |
| EAN or UPC | 7316570868579 |

