- 160 mm ID, 195 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53226 |
| Inside Dia. | 160 mm |
| Use With | 53200 Series |
| Outside Dia. | 195 mm |
| Weight | 2.194 LB |
| EAN or UPC | 7316570434675 |

