- 170 mm ID, 210 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Outside Dia. | 210 mm |
| Use w/ Bearing | 53228 |
| Use With | 53200 Series |
| Inside Dia. | 170 mm |
| Weight | 2.901 LB |
| EAN or UPC | 7316577108722 |

