- 45 mm ID, 62 mm OD, Single Direction, Aligning Washer for 53300 Series, 54300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 45 mm |
| Use With | 53300 Series, 54300 Series |
| Outside Dia. | 62 mm |
| Use w/ Bearing | 53306, 54306 |
| Weight | 0.143 LB |
| EAN or UPC | 7316577009364 |

