- 60 mm ID, 82 mm OD, Single Direction, Aligning Washer for 53300 Series, 54300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Outside Dia. | 82 mm |
| Inside Dia. | 60 mm |
| Use With | 53300 Series, 54300 Series |
| Use w/ Bearing | 53308, 54308 |
| Weight | 0.273 LB |
| EAN or UPC | 7316577109200 |

