- 85 mm ID, 115 mm OD, Single Direction, Aligning Washer for 53300 Series, 54300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use With | 53300 Series, 54300 Series |
| Outside Dia. | 115 mm |
| Inside Dia. | 85 mm |
| Use w/ Bearing | 53312, 54312 |
| Weight | 0.756 LB |
| EAN or UPC | 7316570294361 |

