- 90 mm ID, 120 mm OD, Single Direction, Aligning Washer for 53300 Series, 54300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Outside Dia. | 120 mm |
| Inside Dia. | 90 mm |
| Use w/ Bearing | 53313, 54313 |
| Use With | 53300 Series, 54300 Series |
| Weight | 0.822 LB |
| EAN or UPC | 7316570633115 |

