- 105 mm ID, 140 mm OD, Single Direction, Aligning Washer for 53300 Series, 54300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 105 mm |
| Outside Dia. | 140 mm |
| Use w/ Bearing | 53315, 54315 |
| Use With | 53300 Series, 54300 Series |
| Weight | 1.287 LB |
| EAN or UPC | 7316577109460 |

