- 110 mm ID, 145 mm OD, Single Direction, Aligning Washer for 53300 Series, 54300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53316, 54316 |
| Inside Dia. | 110 mm |
| Outside Dia. | 145 mm |
| Use With | 53300 Series, 54300 Series |
| Weight | 1.321 LB |
| EAN or UPC | 7316577009418 |

