- 115 mm ID, 155 mm OD, Single Direction, Aligning Washer for 53300 Series, 54300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53317, 54317 |
| Use With | 53300 Series, 54300 Series |
| Outside Dia. | 155 mm |
| Inside Dia. | 115 mm |
| Weight | 1.909 LB |
| EAN or UPC | 7316577009425 |

