- 120 mm ID, 160 mm OD, Single Direction, Aligning Washer for 53300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 120 mm |
| Use With | 53300 Series |
| Outside Dia. | 160 mm |
| Use w/ Bearing | 53318 |
| Weight | 1.975 LB |
| EAN or UPC | 7316570324471 |

