- 65 mm ID, 95 mm OD, Single Direction, Aligning Washer for 53400 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Inside Dia. | 65 mm |
| Outside Dia. | 95 mm |
| Use With | 53400 Series |
| Use w/ Bearing | 53408 |
| Weight | 0.6 LB |
| EAN or UPC | 7316570744361 |

