- 80 mm ID, 115 mm OD, Single Direction, Aligning Washer for 53400 Series, 54400 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Outside Dia. | 115 mm |
| Use With | 53400 Series, 54400 Series |
| Use w/ Bearing | 53410, 54410 |
| Inside Dia. | 80 mm |
| Weight | 0.977 LB |
| EAN or UPC | 7316570109436 |

