- 155 mm ID, 220 mm OD, Single Direction, Aligning Washer for 53400 Series, 54400 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53420, 54420 |
| Outside Dia. | 220 mm |
| Inside Dia. | 155 mm |
| Use With | 53400 Series, 54400 Series |
| Weight | 6.444 LB |
| EAN or UPC | 7316577110411 |

