- 135 mm ID, 175 mm OD, Single Direction, Aligning Washer for 53300 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Outside Dia. | 175 mm |
| Inside Dia. | 135 mm |
| Use w/ Bearing | 53320 |
| Use With | 53300 Series |
| Weight | 2.0 LB |

