- 72 mm ID, 105 mm OD, Single Direction, Aligning Washer for 53400 Series, 54400 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53409, 54409 |
| Inside Dia. | 72 mm |
| Use With | 53400 Series, 54400 Series |
| Outside Dia. | 105 mm |
| Weight | 0.7 LB |

