- 95 mm ID, 135 mm OD, Single Direction, Aligning Washer for 53400 Series Ball Bearing
description
- Bearings with a sphered housing washer can compensate for initial misalignment if they are used together with a seating washer which has a correspondingly sphered surface.
| Use w/ Bearing | 53412 |
| Use With | 53400 Series |
| Inside Dia. | 95 mm |
| Outside Dia. | 135 mm |
| Weight | 1.56 LB |

