- Steel Lockwasher
- W Series
- 12 mm Shaft Diameter
- 0.0420" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Shaft Dia. | 12 mm |
| Thickness | 0.042 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 1/64 in |
| Material | Steel |
| Lockwasher Series | W Series |
| Weight | 0.006 LB |
| EAN or UPC | 7316571353647 |

