- Steel Lockwasher
- W Series
- 25 mm Shaft Diameter
- 0.0500" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Thickness | 0.05 in |
| Material | Steel |
| Diameter Over Tangs | 1 23/32 in |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 25 mm |
| Lockwasher Series | W Series |
| Weight | 0.015 LB |
| EAN or UPC | 7316571385518 |

