- Steel Lockwasher
- W Series
- 30 mm Shaft Diameter
- 0.0500" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Shaft Dia. | 30 mm |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 59/64 in |
| Lockwasher Series | W Series |
| Thickness | 0.05 in |
| Weight | 0.017 LB |
| EAN or UPC | 7316571396620 |

