- Steel Lockwasher
- W Series
- 40 mm Shaft Diameter
- 0.0580" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Shaft Dia. | 40 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 2 15/32 in |
| Thickness | 0.058 in |
| Weight | 0.031 LB |
| EAN or UPC | 7316571385532 |

