- Steel Lockwasher
- W Series
- 55 mm Shaft Diameter
- 0.0630" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Thickness | 0.063 in |
| Diameter Over Tangs | 3 7/64 in |
| Material | Steel |
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 55 mm |
| Weight | 0.055 LB |
| EAN or UPC | 7316571385563 |

