- Steel Lockwasher
- W Series
- 70 mm Shaft Diameter
- 0.0630" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Material | Steel |
| Diameter Over Tangs | 3 53/64 in |
| Lockwasher Series | W Series |
| Shaft Dia. | 70 mm |
| Thickness | 0.063 in |
| Locknut Series | AN Series, N Series |
| Weight | 0.066 LB |
| EAN or UPC | 7316571385594 |

