- Steel Lockwasher
- W Series
- 80 mm Shaft Diameter
- 0.0720" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Shaft Dia. | 80 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.072 in |
| Lockwasher Series | W Series |
| Material | Steel |
| Diameter Over Tangs | 4 3/8 in |
| Weight | 0.117 LB |
| EAN or UPC | 7316571385600 |

