- Steel Lockwasher
- W Series
- 100 mm Shaft Diameter
- 0.0940" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Shaft Dia. | 100 mm |
| Thickness | 0.094 in |
| Material | Steel |
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 5 1/2 in |
| Weight | 0.222 LB |
| EAN or UPC | 7316576676154 |

