- Steel Lockwasher
- W Series
- 150 mm Shaft Diameter
- 0.1560" Thick
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 150 mm |
| Material | Steel |
| Diameter Over Tangs | 8 1/16 in |
| Thickness | 0.156 in |
| Weight | 0.772 LB |
| EAN or UPC | 7316576676222 |

