- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Stainless Steel Material
| No. of Rows | 1 |
| Series | 60 |
| Type | Deep Groove |
| O.D. | 1.02 in, 26 mm |
| Enclosure | Seal on Both Sides |
| Static Load Rating | 440.626 lbf, 1.96 kN |
| Radial Internal Clearance | Group N |
| I.D. | 0.39 in, 10 mm |
| Inner Ring Width | 0.32 in, 8 mm |
| Seal Type | Contacting Seal |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Seal Material | Nitrile Rubber (NBR) |
| Width | 0.32 in, 8 mm |
| Internal Clearance | CN |
| Limiting Speed | 19000 rpm |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Element Material | Stainless Steel |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Outer Ring Width | 0.32 in, 8 mm |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Cage Material | Stainless Steel |
| Basic Dynamic Load Rating | 892.492 lbf, 3.97 kN |
| Cage | Sheet Metal |
| Filling Slot | Without |
| Bore Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Rolling Element | Ball |
| Bearing Material Coating | Stainless Steel |
| Material | Stainless Steel |
| ISO Tolerance | Normal / P0 |
| Inch/Metric | Metric |
| Weight | 0.02 KG |
| EAN or UPC | 7316570476804 |

