- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.1 in Outer Diameter
- 0.32 in Width
- Stainless Steel Material
| Relubrication Feature | Without |
| Outer Ring Width | 0.32 in, 8 mm |
| Width | 0.315 in, 8 mm |
| Bearing Material Coating | Stainless Steel |
| Cage Material | Sheet Metal |
| O.D. | 1.102 in, 28 mm |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 993.656 lbf, 4.42 kN |
| Filling Slot | Without |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| I.D. | 0.472 in, 12 mm |
| Bearing Type | Deep Groove |
| Static Load Rating | 530.549 lbf, 2.36 kN |
| Material | Stainless Steel |
| Enclosure | Seal on Both Sides |
| Type | Deep Groove |
| Seal Type | Contact |
| Seal Material | Nitrile Rubber (NBR) |
| Limiting Speed | 16000 rpm |
| Series | 60 |
| ISO Tolerance | Normal / P0 |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 0.32 in, 8 mm |
| Weight | 0.02 KG |
| EAN or UPC | 7316571077789 |

