- Ball Bearing
| I.D. | 0.591 in, 15 mm |
| Bore Type | Cylindrical |
| O.D. | 1.26 in, 32 mm |
| Type | Deep Groove |
| Material | Stainless Steel |
| Filling Slot | Without |
| Lubricant | Food Grade Grease |
| Basic Dynamic Load Rating | 1097.068 lbf, 4.88 kN |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Limiting Speed | 14000 rpm |
| Width | 0.354 in, 9 mm |
| Static Load Rating | 629.465 lbf, 2.8 kN |
| Radial Internal Clearance | CN |
| Seal Type | Contact |
| Weight | 0.072 LB |
| EAN or UPC | 7316576034091 |

