- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Stainless Steel Material
| Inner Ring Width | 0.35 in, 9 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Class | Normal / P0 |
| Type | Deep Groove |
| O.D. | 1.26 in, 32 mm |
| Relubrication Feature | Without |
| Outer Ring Width | 0.35 in, 9 mm |
| Limiting Speed | 14000 rpm |
| Material | Stainless Steel |
| Width | 0.354 in, 9 mm |
| Enclosure | Seal on Both Sides |
| Bearing Material Coating | Stainless Steel |
| O.D. Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance | CN |
| I.D. | 0.591 in, 15 mm |
| Series | 60 |
| Filling Slot | Without |
| Static Load Rating | 629.465 lbf, 2.8 kN |
| Seal Type | Contact |
| Cage | Sheet Metal |
| Lubricant | Grease |
| Basic Dynamic Load Rating | 1097.068 lbf, 4.88 kN |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Weight | 0.072 LB |
| EAN or UPC | 7316570483642 |

