- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Stainless Steel Material
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Type | Deep Groove |
| Outer Ring Width | 0.47 in, 12 mm |
| Width | 0.47 in, 12 mm |
| Limiting Speed | 24000 rpm |
| O.D. Type | Cylindrical |
| Reference Speed | 38000 rpm |
| Filling Slot | Without |
| Row Type | 1 |
| Radial Internal Clearance | Group N |
| Bearing Type | Deep Groove |
| Element Material | Stainless Steel |
| Tolerance | Normal (PN) |
| O.D. | 1.65 in, 42 mm |
| Relubrication Feature | Without |
| Cage Material | Stainless Steel |
| Series | 60 |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 1811.96 lbf, 8.06 kN |
| Bearing Material Coating | Stainless Steel |
| ISO Tolerance | Normal / P0 |
| Material | Stainless Steel |
| Rolling Element | Ball |
| Static Load Rating | 1124.045 lbf, 5 kN |
| Inner Ring Width | 0.47 in, 12 mm |
| Bearing Class | Normal / P0 |
| I.D. | 0.79 in, 20 mm |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Weight | 0.141 LB |
| EAN or UPC | 7316570824469 |

