- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Stainless Steel Material
| I.D. | 0.98 in, 25 mm |
| Precision Rating | ABEC 1 |
| Enclosure | Seal on Both Sides |
| Element Material | Stainless Steel |
| Row Type | 1 |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 1.85 in, 47 mm |
| Seal Type | Contacting Seal |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Material | Stainless Steel |
| Lubricant | Solid Oil |
| Outer Ring Width | 0.47 in, 12 mm |
| Series | 60 |
| Bearing Type | Deep Groove |
| Width | 0.47 in, 12 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.47 in, 12 mm |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Cage Material | Stainless Steel |
| Internal Clearance | CN |
| Weight | 0.2 LB |
| EAN or UPC | 7316572489765 |

