- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Stainless Steel Material
| Bearing Type | Deep Groove |
| I.D. | 0.98 in, 25 mm |
| Row Type | 1 |
| Inner Ring Width | 0.47 in, 12 mm |
| Tolerance | Normal (PN) |
| Series | 60 |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Limiting Speed | 16000 rpm |
| Rows of Balls | Single |
| O.D. | 1.85 in, 47 mm |
| ISO Tolerance | Normal / P0 |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Basic Dynamic Load Rating | 1958.086 lbf, 8.71 kN |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| No. of Rows | 1 |
| Seal Type | Non-Contacting Seal |
| Relubrication Feature | Without |
| Width | 0.47 in, 12 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| Cage | Sheet Metal |
| Cage Material | Stainless Steel |
| Internal Clearance | CN |
| Static Load Rating | 1315.132 lbf, 5.85 kN |
| Enclosure | Shield on Both Sides |
| Filling Slot | Without |
| Material | Stainless Steel |
| Reference Speed | 32000 rpm |
| Bearing Material Coating | Stainless Steel |
| Rolling Element | Ball |
| Lubricant | Grease |
| Seal Material | Stainless Steel |
| Element Material | Stainless Steel |
| Weight | 0.08 KG |
| EAN or UPC | 7316570162325 |

