- Ball Bearing
| I.D. | 1.181 in, 30 mm |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 2562.822 lbf, 11.4 kN |
| Limiting Speed | 8000 rpm |
| Radial Internal Clearance | CN |
| Width | 0.512 in, 13 mm |
| Lubricant | Food Grade Grease |
| Static Load Rating | 1832.193 lbf, 8.15 kN |
| Relubrication Feature | Without |
| Material | Stainless Steel |
| Type | Deep Groove |
| O.D. | 2.165 in, 55 mm |
| Cage Material | Sheet Metal |
| Filling Slot | Without |
| Seal Type | Contact |
| No. of Rows | 1 |
| Weight | 0.0 KG |
| EAN or UPC | 7316576034206 |

