- Ball Bearing
| Material | Stainless Steel |
| I.D. | 1.181 in, 30 mm |
| Radial Internal Clearance | CN |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 2562.822 lbf, 11.4 kN |
| Seal Type | Non-Contact |
| No. of Rows | 1 |
| Width | 0.512 in, 13 mm |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| O.D. | 2.165 in, 55 mm |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Reference Speed | 28000 rpm |
| Static Load Rating | 1832.193 lbf, 8.15 kN |
| Limiting Speed | 14000 rpm |
| Weight | 0.24 LB |
| EAN or UPC | 7316570404685 |

