- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.55 in Width
- Stainless Steel Material
| ISO Tolerance | Normal / P0 |
| Cage Material | Sheet Metal |
| Seal Type | Contact |
| Relubrication Feature | Without |
| Bearing Material Coating | Stainless Steel |
| Static Load Rating | 2293.051 lbf, 10.2 kN |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Seal on Both Sides |
| Width | 0.551 in, 14 mm |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Outer Ring Width | 0.55 in, 14 mm |
| Bearing Class | Normal / P0 |
| O.D. | 2.441 in, 62 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Filling Slot | Without |
| Inner Ring Width | 0.55 in, 14 mm |
| Lubricant | Grease |
| I.D. | 1.378 in, 35 mm |
| Series | 60 |
| Cage | Sheet Metal |
| Limiting Speed | 6700 rpm |
| Radial Internal Clearance | CN |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 3102.363 lbf, 13.8 kN |
| Inch/Metric | Metric |
| Weight | 0.14 KG |
| EAN or UPC | 7316570173505 |

