- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.55 in Width
- Stainless Steel Material
| Seal Type | Non-Contacting Seal |
| Internal Clearance | CN |
| Filling Slot | Without |
| Cage | Sheet Metal |
| Relubrication Feature | Without |
| Outer Ring Width | 0.55 in, 14 mm |
| ISO Tolerance | Normal / P0 |
| Rolling Element | Ball |
| Limiting Speed | 12000 rpm |
| Seal Material | Stainless Steel |
| Static Load Rating | 2293.051 lbf, 10.2 kN |
| Series | 60 |
| Inch/Metric | Metric |
| Element Material | Stainless Steel |
| O.D. | 2.44 in, 62 mm |
| Tolerance | Normal (PN) |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance | Group N |
| Reference Speed | 24000 rpm |
| Bearing Type | Deep Groove |
| Enclosure | Shield on Both Sides |
| Bearing Material Coating | Stainless Steel |
| Basic Dynamic Load Rating | 3102.363 lbf, 13.8 kN |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Width | 0.55 in, 14 mm |
| No. of Rows | 1 |
| Cage Material | Stainless Steel |
| I.D. | 1.38 in, 35 mm |
| Material | Stainless Steel |
| Precision Rating | ABEC 1 |
| Lubricant | Grease |
| Type | Deep Groove |
| Inner Ring Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Weight | 0.351 LB |
| EAN or UPC | 7316571026022 |

