- Deep Groove Bearing
- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.59 in Width
- Stainless Steel Material
| Enclosure | Seal on Both Sides |
| Seal Material | Nitrile Rubber (NBR) |
| Filling Slot | Without |
| Bearing Class | Normal / P0 |
| Cage Material | Sheet Metal |
| Seal Type | Contact |
| Static Load Rating | 2562.822 lbf, 11.4 kN |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Limiting Speed | 6300 rpm |
| Basic Dynamic Load Rating | 3282.211 lbf, 14.6 kN |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| O.D. | 2.677 in, 68 mm |
| I.D. | 1.575 in, 40 mm |
| Series | 60 |
| Inner Ring Width | 0.59 in, 15 mm |
| Type | Deep Groove |
| Width | 0.591 in, 15 mm |
| O.D. Type | Cylindrical |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Radial Internal Clearance | CN |
| Bearing Material Coating | Stainless Steel |
| ISO Tolerance | Normal / P0 |
| Weight | 0.423 LB |
| EAN or UPC | 7316570648621 |

