- Deep Groove Bearing
- 1.77 in Inner Diameter
- 2.99 in Outer Diameter
- 0.63 in Width
- Stainless Steel Material
| Bearing Class | Normal / P0 |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Bearing Material Coating | Stainless Steel |
| Static Load Rating | 3372.134 lbf, 15 kN |
| Basic Dynamic Load Rating | 4091.523 lbf, 18.2 kN |
| Cage | Sheet Metal |
| Series | 60 |
| Internal Clearance | CN |
| Material | Stainless Steel |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Enclosure | Seal on Both Sides |
| Radial Internal Clearance | CN |
| Limiting Speed | 5600 rpm |
| Cage Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Width | 0.63 in, 16 mm |
| Lubricant | Grease |
| Seal Type | Contacting Seal |
| Rolling Element | Ball |
| Element Material | Stainless Steel |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Row Type | 1 |
| No. of Rows | 1 |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.63 in, 16 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Filling Slot | Without |
| ISO Tolerance | Normal / P0 |
| Bore Type | Cylindrical |
| O.D. | 2.99 in, 76 mm |
| I.D. | 1.77 in, 45 mm |
| Weight | 0.546 LB |
| EAN or UPC | 7316571649757 |

