- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 0.63 in Width
- Stainless Steel Material
| Row Type | 1 |
| I.D. | 1.97 in, 50 mm |
| Material | Stainless Steel |
| Basic Dynamic Load Rating | 4271.37 lbf, 19 kN |
| Inner Ring Width | 0.63 in, 16 mm |
| Element Material | Stainless Steel |
| No. of Rows | 1 |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Class | Normal / P0 |
| Series | 60 |
| Filling Slot | Without |
| O.D. | 3.15 in, 80 mm |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Seal Type | Contacting Seal |
| Enclosure | Seal on Both Sides |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Cage Material | Stainless Steel |
| Cage | Sheet Metal |
| Width | 0.63 in, 16 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Limiting Speed | 5000 rpm |
| Type | Deep Groove |
| Static Load Rating | 3731.828 lbf, 16.6 kN |
| Rows of Balls | Single |
| Lubricant | Grease |
| ISO Tolerance | Normal / P0 |
| Bearing Material Coating | Stainless Steel |
| Radial Internal Clearance | CN |
| Relubrication Feature | Without |
| Internal Clearance | CN |
| Weight | 0.591 LB |
| EAN or UPC | 7316571664699 |

