- Ball Bearing
| Width | 0.157 in, 4 mm |
| Radial Internal Clearance | CN |
| Filling Slot | Without |
| O.D. | 0.472 in, 12 mm |
| Material | Stainless Steel |
| Lubricant | Grease |
| Static Load Rating | 39.566 lbf, 0.18 kN |
| Seal Type | Non-Contact |
| Cage Material | Sheet Metal |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 121.397 lbf, 0.54 kN |
| I.D. | 0.157 in, 4 mm |
| Bore Type | Cylindrical |
| Limiting Speed | 63000 rpm |
| No. of Rows | 1 |
| Reference Speed | 130000 rpm |
| Relubrication Feature | Without |
| Weight | 0.0 KG |
| EAN or UPC | 7316570651737 |

