- Deep Groove Bearing
- 0.39 in Inner Diameter
- 0.75 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
| Relubrication Feature | Without |
| Seal Type | Contact |
| ISO Tolerance | Normal / P0 |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | CN |
| Static Load Rating | 186.591 lbf, 0.83 kN |
| Width | 0.197 in, 5 mm |
| Inner Ring Width | 0.2 in, 5 mm |
| Material | Stainless Steel |
| Enclosure | Seal on Both Sides |
| Limiting Speed | 22000 rpm |
| No. of Rows | 1 |
| Seal Material | Nitrile Rubber (NBR) |
| Filling Slot | Without |
| Series | 618 |
| Bearing Class | Normal / P0 |
| Bearing Material Coating | Stainless Steel |
| Outer Ring Width | 0.2 in, 5 mm |
| Basic Dynamic Load Rating | 332.717 lbf, 1.48 kN |
| O.D. | 0.748 in, 19 mm |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| I.D. | 0.394 in, 10 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Type | Deep Groove |
| Weight | 0.018 LB |
| EAN or UPC | 7316572450161 |

