- Deep Groove Bearing
- 0.59 in Inner Diameter
- 0.94 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Material Coating | Stainless Steel |
| Limiting Speed | 17000 rpm |
| ISO Tolerance | Normal / P0 |
| Type | Deep Groove |
| Filling Slot | Without |
| Cage | Sheet Metal |
| Series | 618 |
| Row Type | 1 |
| Width | 0.2 in, 5 mm |
| O.D. Type | Cylindrical |
| No. of Rows | 1 |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | CN |
| Basic Dynamic Load Rating | 370.935 lbf, 1.65 kN |
| Static Load Rating | 242.794 lbf, 1.08 kN |
| Outer Ring Width | 0.2 in, 5 mm |
| Relubrication Feature | Without |
| Material | Stainless Steel |
| I.D. | 0.59 in, 15 mm |
| Cage Material | Stainless Steel |
| Lubricant | Grease |
| Element Material | Stainless Steel |
| Inner Ring Width | 0.2 in, 5 mm |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| Bearing Type | Deep Groove |
| Internal Clearance | CN |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| O.D. | 0.94 in, 24 mm |
| Rows of Balls | Single |
| Seal Type | Contacting Seal |
| Enclosure | Seal on Both Sides |
| Weight | 0.021 LB |
| EAN or UPC | 7316572541326 |

