- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.46 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
| Outer Ring Width | 0.28 in, 7 mm |
| Cage Material | Stainless Steel |
| I.D. | 0.98 in, 25 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| Type | Deep Groove |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Material | Stainless Steel |
| Enclosure | Seal on Both Sides |
| Series | 618 |
| ISO Tolerance | Normal / P0 |
| Element Material | Stainless Steel |
| Seal Material | Nitrile Rubber (NBR) |
| No. of Rows | 1 |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.28 in, 7 mm |
| Rolling Element | Ball |
| Row Type | 1 |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 759.854 lbf, 3.38 kN |
| Width | 0.28 in, 7 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| O.D. | 1.46 in, 37 mm |
| Lubricant | Grease |
| Limiting Speed | 11000 rpm |
| Seal Type | Contacting Seal |
| Cage | Sheet Metal |
| Bearing Material Coating | Stainless Steel |
| Static Load Rating | 562.022 lbf, 2.5 kN |
| Radial Internal Clearance | CN |
| Weight | 0.053 LB |
| EAN or UPC | 7316572458754 |

