- Deep Groove Bearing
- 0.32 in Inner Diameter
- 0.75 in Outer Diameter
- 0.24 in Width
- Stainless Steel Material
| I.D. | 0.32 in, 8 mm |
| Element Material | Stainless Steel |
| Rolling Element | Ball |
| Bearing Class | Normal / P0 |
| Filling Slot | Without |
| Enclosure | Seal on Both Sides |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Material | Stainless Steel |
| Precision Rating | ABEC 1 |
| Type | Deep Groove |
| Cage Material | Stainless Steel |
| Internal Clearance | CN |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| No. of Rows | 1 |
| Outer Ring Width | 0.24 in, 6 mm |
| Series | 619 |
| Seal Type | Contacting Seal |
| O.D. | 0.75 in, 19 mm |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 281.011 lbf, 1.25 kN |
| Bearing Type | Deep Groove |
| Row Type | 1 |
| Bearing Material Coating | Stainless Steel |
| Limiting Speed | 24000 rpm |
| Relubrication Feature | Without |
| Static Load Rating | 102.288 lbf, 0.46 kN |
| Inner Ring Width | 0.24 in, 6 mm |
| Width | 0.24 in, 6 mm |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.02 LB |
| EAN or UPC | 7316570816457 |

