- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.18 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
| Bore Type | Cylindrical |
| Material | Stainless Steel |
| Outer Ring Width | 0.28 in, 7 mm |
| Filling Slot | Without |
| Width | 0.276 in, 7 mm |
| Seal Type | Non-Contact |
| Basic Dynamic Load Rating | 892.492 lbf, 3.97 kN |
| Reference Speed | 50000 rpm |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Enclosure | Shield on Both Sides |
| Static Load Rating | 573.263 lbf, 2.55 kN |
| Relubrication Feature | Without |
| Seal Material | Stainless Steel |
| O.D. | 1.181 in, 30 mm |
| Radial Internal Clearance | CN |
| Inner Ring Width | 0.28 in, 7 mm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| ISO Tolerance | Normal / P0 |
| Cage Material | Sheet Metal |
| I.D. | 0.669 in, 17 mm |
| Type | Deep Groove |
| Bearing Material Coating | Stainless Steel |
| Cage | Sheet Metal |
| Series | 619 |
| Bearing Type | Deep Groove |
| Lubricant | Grease |
| Limiting Speed | 24000 rpm |
| Weight | 0.042 LB |
| EAN or UPC | 7316571014807 |

