- Deep Groove Bearing
- 1.18 in Inner Diameter
- 1.85 in Outer Diameter
- 0.35 in Width
- Stainless Steel Material
| Series | 619 |
| Material | Stainless Steel |
| Seal Material | Nitrile Rubber (NBR) |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Inner Ring Width | 0.35 in, 9 mm |
| O.D. | 1.85 in, 47 mm |
| O.D. Type | Cylindrical |
| Seal Type | Contact |
| Bearing Class | Normal / P0 |
| Bore Type | Cylindrical |
| I.D. | 1.181 in, 30 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | CN |
| Basic Dynamic Load Rating | 1402.808 lbf, 6.24 kN |
| Limiting Speed | 8500 rpm |
| Outer Ring Width | 0.35 in, 9 mm |
| Enclosure | Seal on Both Sides |
| Width | 0.354 in, 9 mm |
| ISO Tolerance | Normal / P0 |
| Cage | Sheet Metal |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Bearing Material Coating | Stainless Steel |
| Type | Deep Groove |
| Static Load Rating | 1124.045 lbf, 5 kN |
| Filling Slot | Without |
| Weight | 0.111 LB |
| EAN or UPC | 7316572541371 |

