- Ball Bearing
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| O.D. | 2.441 in, 62 mm |
| Radial Internal Clearance | CN |
| Filling Slot | Without |
| Limiting Speed | 6700 rpm |
| Width | 0.472 in, 12 mm |
| Basic Dynamic Load Rating | 2675.226 lbf, 11.9 kN |
| Material | Stainless Steel |
| Type | Deep Groove |
| Seal Type | Contact |
| Cage Material | Sheet Metal |
| Lubricant | Grease |
| Static Load Rating | 2203.128 lbf, 9.8 kN |
| I.D. | 1.575 in, 40 mm |
| No. of Rows | 1 |
| Weight | 0.24 LB |
| EAN or UPC | 7316573472209 |

