- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.35 in Width
- Stainless Steel Material
| O.D. Type | Cylindrical |
| Series | 62 |
| Inch/Metric | Metric |
| Inner Ring Width | 0.35 in, 9 mm |
| Static Load Rating | 521.557 lbf, 2.32 kN |
| No. of Rows | 1 |
| Internal Clearance | CN |
| Rolling Element | Ball |
| Radial Internal Clearance | Group N |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 980.167 lbf, 4.36 kN |
| Seal Type | Contacting Seal |
| Outer Ring Width | 0.35 in, 9 mm |
| Element Material | Stainless Steel |
| Material | Stainless Steel |
| Filling Slot | Without |
| Precision Rating | ABEC 1 |
| I.D. | 0.39 in, 10 mm |
| Cage Material | Stainless Steel |
| Row Type | 1 |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 1.18 in, 30 mm |
| Cage | Sheet Metal |
| Bore Type | Cylindrical |
| Limiting Speed | 16000 rpm |
| Enclosure | Seal on Both Sides |
| Rows of Balls | Single |
| Bearing Material Coating | Stainless Steel |
| Tolerance | Normal (PN) |
| Lubricant | Grease |
| Bearing Class | Normal / P0 |
| Width | 0.35 in, 9 mm |
| Relubrication Feature | Without |
| ISO Tolerance | Normal / P0 |
| Weight | 0.077 LB |
| EAN or UPC | 7316570341713 |

