- Ball Bearing
| Basic Dynamic Load Rating | 1285.907 lbf, 5.72 kN |
| Limiting Speed | 28000 rpm |
| Bore Type | Cylindrical |
| Material | Stainless Steel |
| Width | 0.394 in, 10 mm |
| I.D. | 0.472 in, 12 mm |
| Relubrication Feature | Without |
| Seal Type | Non-Contact |
| Static Load Rating | 674.427 lbf, 3 kN |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | CN |
| Filling Slot | Without |
| Lubricant | Grease |
| Type | Deep Groove |
| No. of Rows | 1 |
| O.D. | 1.26 in, 32 mm |
| Reference Speed | 53000 rpm |
| Weight | 0.08 LB |
| EAN or UPC | 7316570515107 |

